Shop GENIUS TOOLS
Create Account
9/32in Hex Screwdriver 235mmL (SAE)
- Mfr # 508+3818
- Zoro # G923583786
product price:Â
$
15.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+3818
- Zoro #
- G923583786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9/32 Inch SAE Drive 235mm Length Precision Hand Tool - 508+3818 Professional Hex Screwdriver This 9/32in SAE hex screwdriver is built for accurate fastener engagement and consistent feel in hand. With a 235 mm overall length, it balances reach and control for day-to-day service and repair tasks where a secure hex fit matters. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. The precisely machined tip supports reliable alignment on fasteners, while the soft, ergonomic handle helps maintain a firm connection during use. Key Benefits 9/32in SAE hex tip supports a firm, repeatable fit on fasteners. 235 mm overall length provides reach without sacrificing control and feedback. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce slipping during use. Soft, ergonomic handle helps reduce hand fatigue on extended jobs. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Designed and made for professional technicians, this tool is intended to perform over a lifetime of heavy use. Its combination of a precisely machined hex tip, durable High Speed Steel shaft, and comfortable soft handle helps support efficient, accurate work while keeping grip secure and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.