Shop GENIUS TOOLS
Create Account
3mm Wobble Hex Scredriver 150mmL (Metric)
- Mfr # 504+4633
- Zoro # G423582425
original price:Â $7.69 , new price: $6.92 , 10 percent off
new price:Â
$
6.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+4633
- Zoro #
- G423582425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3mm Wobble Drive 150mm Length Precision Metric - 504+4633 Professional Hand Tool This 3mm wobble hex screwdriver is built for controlled, accurate fastening in metric hex applications. With a 150 mm overall length and a soft handle, it balances reach with comfortable handling for repeated, detailed work. Made from High Speed Steel, it delivers high strength, durability, and anti-corrosive performance. The tip is precision machined to improve fastener engagement and help maintain consistent control while working to ANSI expectations in professional environments. Key Benefits 3mm wobble hex tip helps maintain engagement across challenging access angles. 150 mm overall length supports reach without sacrificing hand control. High Speed Steel construction provides strength, durability, and corrosion resistance. Precision machined tip promotes accurate fit and dependable fastener contact. Soft handle improves grip comfort and reduces fatigue during extended use. Ergonomic design supports a firm connection to fasteners to reduce slippage. Meets or exceeds ANSI standards for professional-grade hand tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.