Shop GENIUS TOOLS
Create Account
14 x 15mm Double Flexible Socket Wrench
- Mfr # 501415
- Zoro # G823580601
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501415
- Zoro #
- G823580601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 14 x 15 mm Mirror Finish Durable Chrome Vanadium Steel - 501415 Professional Hand Tool This double flexible socket wrench is built for controlled turning in tight or obstructed spaces. The 14 x 15 mm sizes cover two common fastener dimensions, while the double flexible socket design helps maintain access and alignment where a fixed wrench head may struggle. Made from chromium-vanadium steel alloy and finished with a mirror polish, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast tool selection and organized workflow in professional environments. Key Benefits 14 x 15 mm double flexible socket ends improve access in tight spaces. 240 mm (9.45 in) overall length balances reach and control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help protect the tool in harsh conditions. Forged and heat treated construction supports consistent performance under heavy use. Stamped sizes offer permanent, easy identification for faster tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. The mirror finish and durable construction support long service life, while the flexible socket ends and clear markings keep everyday fastening work efficient and predictable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.