Shop GENIUS TOOLS
Create Account
6 x 7mm Double Flexible Socket Wrench
- Mfr # 500607
- Zoro # G723579545
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500607
- Zoro #
- G723579545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 6 x 7 mm Mirror Finish High-Polish Chrome Dual-Head - 500607 Professional Hand Tool This 6 x 7 mm double flexible socket wrench is built for controlled tightening and loosening in tight or obstructed areas. The dual flexible socket heads help maintain contact at challenging angles while keeping the tool compact and easy to position. Made from Chromium-vanadium Steel Alloy and finished in a mirror high-polish chrome, it's designed for high strength, durability, and corrosion resistance. The 185 mm overall length provides practical reach without sacrificing precision, and stamped size markings support quick identification in a busy tool setup. Key Benefits Double flexible socket design improves access around obstacles and tight clearances. 6 x 7 mm dual-head sizing supports common small fastener service tasks. Chromium-vanadium Steel Alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction helps withstand long-term professional use. Mirror finish high-polish chrome wipes clean easily after shop work. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable quality and performance. SKU 500607 is a straightforward, reliable choice when flexibility, clear sizing, and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.