Shop GENIUS TOOLS
Create Account
3/8in x 7/16in Double Ended Offset Ring Wrench
- Mfr # 751214
- Zoro # G723581906
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751214
- Zoro #
- G723581906
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 3/8 x 7/16 Inch Mirror Finish Durable Steel - 751214 Professional Hand Tool This double ended offset ring wrench is sized 3/8in x 7/16in for common fastener work where a secure ring grip is preferred. The offset pattern helps reach fasteners in tighter locations while still allowing controlled leverage. Built from chromium-vanadium steel alloy with anti-corrosive properties and a mirror finish, it is designed for professional technicians and long-term shop use. Sizes are stamped for quick identification and consistent tool organization. Key Benefits Double ended ring design provides 3/8in and 7/16in coverage in one tool. Offset ends improve access to fasteners in tight, obstructed work areas. 200mm (7.87 in) length offers leverage without sacrificing compact handling. Chromium-vanadium steel alloy delivers strength and durability under heavy use. Anti-corrosive properties and mirror finish help resist wear in harsh environments. Permanently stamped sizes support fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed to safely and securely break loose fasteners with a strong ring grip, this wrench supports repeatable, professional results in demanding environments. SKU: 751214.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.