Shop GENIUS TOOLS
Create Account
T-9 Star Screwdriver 150mmL
- Mfr # 504+6609
- Zoro # G023582559
product price:Â
$
7.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+6609
- Zoro #
- G023582559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T9 Size 150mm Length Precision Drive Ergonomic Handle - 504+6609 Professional Precision Screwdriver SKU: 504+6609. This T-9 star precision screwdriver is built for controlled fastening where tip fit and handle comfort matter. The 150 mm overall length helps balance reach with steady hand control, making it easier to work accurately without over-torquing small fasteners. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for consistent performance in professional toolkits. The tip is precision machined to improve engagement with star fasteners and support accurate, repeatable results. Key Benefits T-9 star tip supports accurate driving on compatible star fasteners. 150 mm overall length balances reach, control, and stable hand positioning. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit to reduce slipping and help prevent stripping. Soft, ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and built to perform over a lifetime of heavy use, this precision driver focuses on dependable tip geometry, durable steel construction, and a comfortable grip. It's a practical choice for maintaining a firm connection to fasteners while supporting careful, accurate work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.