Shop GENIUS TOOLS
Create Account
1.0x5.5 Slotted Screwdriver 200mmL (Shank Type-H)
- Mfr # 506+1455
- Zoro # G223583370
original price:Â $7.49 , new price: $6.74 , 10 percent off
new price:Â
$
6.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1455
- Zoro #
- G223583370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 5.5 mm Blade, 200mm Length, Shank Type-H, Precision Hand Tool - 506+1455 Professional Slotted Screwdriver This professional slotted screwdriver is built for controlled, accurate engagement on slotted fasteners. With a 1.0 x 5.5 mm blade and 200 mm overall length, it balances reach and handling for day-to-day shop and bench work where consistent fit matters. Made from High Speed Steel, the blade is engineered for strength, durability, and anti-corrosive performance. A soft, ergonomic handle supports a firm connection to fasteners, while precision-machined tip geometry helps maintain alignment and reduces slip during use. Key Benefits 1.0 x 5.5 mm slotted blade fits matching fasteners with control. 200 mm overall length provides reach without sacrificing handling and feedback. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves engagement for easy and accurate fastener turning. Soft ergonomic handle helps reduce hand fatigue during extended, repetitive work. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use while maintaining consistent tip fit and dependable handling. It's a straightforward, shop-ready hand tool focused on durability, standards compliance, and precise work on slotted fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.