Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 155mmL
- Mfr # 594+1602
- Zoro # G823579773
original price:Â $7.53 , new price: $6.78 , 9 percent off
new price:Â
$
6.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1602
- Zoro #
- G823579773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 155mm Length Ergonomic Handle Precision Tip - 594+1602, Professional Hand Tool This #2 Phillips screwdriver is built for controlled fastening where tip fit and hand comfort matter. With a 155mm overall length, it balances reach and handling for everyday workshop and service tasks. A precision-machined PH.2 tip helps maintain accurate engagement on fasteners, while the plastic ergonomic handle supports a secure, steady grip. High Speed Steel construction adds strength, durability, and anti-corrosive properties for consistent performance over time. Key Benefits PH.2 Phillips screwdriver with plastic handle for reliable, everyday fastening. 155mm overall length supports access without sacrificing control or leverage. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves fastener fit and reduces slipping during use. Ergonomic handle design promotes a firm connection and reduced hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use. Its combination of durable materials, accurate tip machining, and ergonomic handling helps support consistent results while meeting recognized ANSI expectations for quality and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.