Shop GENIUS TOOLS
Create Account
2mm Hex Screwdriver 145mmL
- Mfr # 592+2622
- Zoro # G223579397
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+2622
- Zoro #
- G223579397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2mm Tip 145mm Length Precision Drive Ergonomic Handle - 592+2622 Professional Hex Screwdriver This 2mm hex screwdriver is built for controlled, accurate fastening where a small hex tip and stable grip matter. With a 145mm overall length, it balances reach and handling for detailed work and tight access points. The shaft is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. A treated shaft supports heavy duty durability, while the ergonomic hard impact plastic handle is designed to hold up under regular professional use. Key Benefits 2mm hex screwdriver tip supports precise drive engagement and reduced fastener rounding. 145mm overall length provides reach while maintaining control in confined spaces. Chromium-vanadium Steel Alloy construction delivers strength with anti-corrosive properties. Treated shaft increases strength and durability for demanding, heavy duty applications. Ergonomic hard impact plastic handle improves grip stability during extended use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this hex screwdriver focuses on durability, standards compliance, and consistent handling. Its material selection, treated shaft, and impact-resistant handle support long-term service in demanding environments without compromising the precision expected from a 2mm hex drive tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.