Shop GENIUS TOOLS
Create Account
T-30 Sat Screwdriver 225mmL
- Mfr # 506+6830
- Zoro # G523579721
product price:Â
$
11.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+6830
- Zoro #
- G523579721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T30 Star Screwdriver 225mm Length Ergonomic Handle Precision Drive - 506+6830, Professional Torx Screwdriver This T30 star (Torx) screwdriver is built for controlled fastening where tip accuracy and a stable grip matter. With an overall length of 225 mm, it balances reach and handling for day-to-day service work while keeping the tool easy to maneuver. The driver shaft is made from High Speed Steel for strength, durability, and anti-corrosive properties. A precisely machined tip helps the tool seat accurately on fasteners, and the soft ergonomic handle supports a firm connection during use. Key Benefits T30 star screwdriver format supports secure engagement on compatible fasteners. 225 mm overall length balances reach and control in tighter work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precisely machined tip improves accuracy and consistent fit on fasteners. Soft ergonomic handle promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for professional tool performance expectations. SKU 506+6830 is designed for professional technicians who need dependable precision over repeated use. The combination of High Speed Steel durability, accurate tip machining, and an ergonomic soft handle helps maintain consistent fastener contact while supporting comfortable handling across longer tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.