Shop GENIUS TOOLS
Create Account
T-40 Tamperproof Star Screwdriver 250mmL
- Mfr # 595+7940
- Zoro # G523583353
original price:Â $15.21 , new price: $13.69 , 9 percent off
new price:Â
$
13.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+7940
- Zoro #
- G523583353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-40 Size 250mm Length Precision Drive Ergonomic Handle - 595+7940 Tamperproof Star Screwdriver This T-40 tamperproof star screwdriver is built for precise, repeatable fastener engagement where controlled torque and a secure tip fit matter. The 250mm overall length helps reach recessed screws while maintaining good hand control for bench work and field service. Manufactured from Chromium-vanadium Steel Alloy and finished with an ergonomic hard impact plastic handle, it balances durability with comfort. The treated shaft supports heavy-duty work, and the tool meets or exceeds ANSI standards for professional reliability. Key Benefits T-40 tamperproof star precision drive helps reduce cam-out and fastener damage. 250mm overall length provides reach and leverage while maintaining control. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft design increases durability for demanding, heavy-use applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 595+7940 is designed for technicians who need a dependable tamperproof star screwdriver for repetitive service tasks. With a durable shaft, corrosion-resistant steel alloy, and a hard-wearing ergonomic handle, it supports long-term use in professional tool kits and demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.