Shop GENIUS TOOLS
Create Account
1.0 x 6.0mm Slotted Screwdriver 245mmL
- Mfr # 593+0560
- Zoro # G923583632
product price:Â
$
9.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0560
- Zoro #
- G923583632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 6.0mm Blade, 21.7in Length, Precision Drive, Durable Construction - 593+0560 Professional Slotted Screwdriver This 1.0 x 6.0mm slotted screwdriver is built for controlled fastening where fit and feel matter. The precision-drive blade profile supports accurate engagement in slotted screws, helping reduce cam-out and improving consistency during repetitive service work. With an overall length of 245mm, it provides added reach and leverage for fasteners set deeper in assemblies. A treated shaft increases strength and durability for demanding tasks, while the ergonomic handle is designed to stay comfortable and secure in hand during extended use. Key Benefits 1.0 x 6.0mm slotted tip delivers accurate engagement for precision fastening. 245mm overall length improves reach and leverage in hard-to-access areas. Treated shaft boosts strength and durability for tough, daily professional use. Heavy-duty construction supports long service life under demanding applications. Ergonomic, highly durable handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and reliability. Designed for professional technicians and serious DIY users, this tool balances reach, durability, and handling for reliable slotted-screw performance. It is purpose-built to stand up to repeated use while maintaining control and comfort, making it a practical choice for maintaining and assembling equipment where dependable hand tools matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.