Shop GENIUS TOOLS
Create Account
1.0 x 6mm Offset Slotted Screwdriver 125mmL
- Mfr # 560610
- Zoro # G723584488
original price:Â $6.70 , new price: $6.03 , 10 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560610
- Zoro #
- G723584488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Offset Slotted Screwdriver 1.0 x 6mm Blade, 125mm Length, Precision Drive, Durable Construction - 560610, Professional Hand Tool Screwdriver This offset slotted screwdriver is built for controlled turning in hard-to-reach areas where a straight driver cannot fit. The 1.0 x 6.0mm slotted blade and 125mm overall length help balance access with stable handling during precise work. Made from tool-grade raw materials and designed for professional technicians, it is engineered for consistent performance under heavy use. A treated shaft increases strength and durability, while the ergonomic hard impact plastic handle supports a secure grip. Key Benefits Offset 1.0 x 6.0mm slotted blade reaches fasteners in tight spaces. 125mm overall length provides leverage while maintaining controlled, precise handling. Tool-grade raw materials stand up to long-term professional use. Treated shaft boosts strength for demanding, heavy-duty applications. Ergonomic hard impact plastic handle improves comfort during extended work sessions. Corrosion-resistant hex nut holder adds durability in shop and field environments. Meets or exceeds ANSI standards for quality and performance expectations. Designed as a professional-grade hand tool, this screwdriver combines durability-focused construction with an access-friendly offset profile for service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.