Shop GENIUS TOOLS
Create Account
7mm Hex Screwdriver 225mmL
- Mfr # 594+2847
- Zoro # G923583502
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+2847
- Zoro #
- G923583502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7mm Drive 225mm Length Ergonomic Handle - 594+2847, Professional Hex Screwdriver This 7mm hex screwdriver is built for controlled fastening with a comfortable, hard-impact plastic handle and a 225mm overall length. The design balances reach and handling for routine service work where a dependable hex driver is required. The shaft is made from chromium-vanadium steel alloy for strength and anti-corrosive performance, and it is treated to increase durability under heavy use. Key Benefits 7mm hex screwdriver with durable plastic handle for steady, confident control. 225mm overall length provides reach while maintaining precise hand feel. Chromium-vanadium steel alloy construction offers strength and anti-corrosive protection. Treated shaft improves durability for tough applications and long service life. Ergonomic hard-impact handle helps reduce fatigue during repeated fastening tasks. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU 594+2847 identifies this professional-grade hex screwdriver within the Genius Tools hand tool lineup. Built for technicians who rely on consistent fit, durability, and a secure grip, it combines a treated steel shaft with an ergonomic handle to support accurate fastening over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.