Shop GENIUS TOOLS
Create Account
T-10 Star Screwdriver 175mmL
- Mfr # 593+6710
- Zoro # G423580452
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+6710
- Zoro #
- G423580452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-10 Size 175mm Length Precision Drive Ergonomic Handle - 593+6710 Professional Hand Tool This T-10 star screwdriver is built for controlled, repeatable fastening where tool fit and durability matter. With a 175mm overall length, it provides practical reach while maintaining steady handling for precision drive tasks. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive performance. A treated shaft supports heavy duty durability, and the ergonomic hard impact plastic handle is designed for a secure, comfortable grip during extended use. Key Benefits T-10 star screwdriver tip supports reliable engagement and consistent fastener control. 175mm overall length balances reach and precision for detailed work. Chromium-vanadium steel alloy construction improves strength and corrosion resistance. Treated shaft enhances durability for tough applications and long service life. Ergonomic hard impact plastic handle promotes comfort and reduces hand fatigue. Meets or exceeds ANSI standards for quality and performance expectations. SKU 593+6710 is a professional-grade hand tool designed for technicians who need dependable performance over time. The combination of an ergonomic plastic handle, durable treated shaft, and chromium-vanadium steel alloy construction supports everyday shop use while maintaining the precision needed for star-drive fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.