Shop GENIUS TOOLS
Create Account
12in Half Round Machinists File (Second Cut)
- Mfr # 500312
- Zoro # G823583732
original price:Â $20.43 , new price: $18.39 , 9 percent off
new price:Â
$
18.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500312
- Zoro #
- G823583732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 12 Inch Half Round Second Cut Precision Steel Hand File for Metalworking - 500312, Half-Round Machinist Hand File SKU: 500312. This 12in half-round machinist hand file is built for controlled metalworking where a consistent filing rate and predictable finish matter. The half-round profile supports work on both flat areas and curved surfaces, while the second cut helps deliver a finer, more precise result than coarse filing. Designed for professional technicians, the file is made from tool-grade raw materials and Chromium Molybdenum Alloy Steel for durability in daily shop use. An impact-resistant plastic handle with a ring helps maintain grip and keeps the tool stable when set down between tasks. Key Benefits Half-round 12in machinist file supports flat and curved filing tasks. Second cut pattern provides controlled material removal and refined surface results. Overall length 420mm for reach, leverage, and stable two-handed control. Chromium Molybdenum Alloy Steel construction promotes durability and consistent filing rate. Tool-grade raw materials built to handle a lifetime of professional use. Impact plastic ergonomic handle with ring improves grip and set-down stability. Meets or exceeds ANSI standards for dependable fit, finish, and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.