Shop GENIUS TOOLS
Create Account
10mm Combination Wrench
- Mfr # 726010
- Zoro # G623580092
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726010
- Zoro #
- G623580092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 10mm Matte Finish Durable Steel Precision Hand Tool - 726010, Combination Wrench This 10mm combination wrench is built for precise fastener work where consistent fit and dependable strength matter. With an overall length of 140mm (5.51 inches), it offers balanced leverage and control for professional toolboxes and demanding day-to-day use. Made from chromium-vanadium steel alloy, it is engineered for high strength and durability with anti-corrosive properties. The matte finish supports a secure grip, while forged and heat-treated construction helps the wrench hold up under heavy, repeated service. Key Benefits 10mm combination wrench supports everyday tightening and loosening in tight spaces. 140mm overall length balances leverage, access, and control for accurate work. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated to maintain performance under heavy professional use. Matte finish improves handling and helps reduce slip during applied torque. Permanently stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for reliable, consistent hand-tool performance. SKU: 726010. Built to stay identifiable, resist corrosion, and perform reliably across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.