Shop GENIUS TOOLS
Create Account
1in High-Polished Combination Wrenches.
- Mfr # 759232
- Zoro # G423583620
original price:Â $19.31 , new price: $17.38 , 9 percent off
new price:Â
$
17.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759232
- Zoro #
- G423583620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 Inch Mirror Finish Durable Chrome Vanadium Steel - 759232 Professional Hand Tool This 1-inch combination wrench is built for consistent fit and dependable torque in daily service work. The mirror-polished surface helps keep the tool clean and easy to inspect, while the combination pattern supports both open-end access and box-end engagement. Made from chromium-vanadium steel alloy and finished for corrosion resistance, it's designed for long-term durability in demanding shop conditions. The overall length is 338mm (13.31 inches) for a practical balance of reach, leverage, and control. Key Benefits 1-inch high-polished combination pattern supports versatile fastening access and engagement. 338mm (13.31-inch) length balances leverage with control in confined areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated for optimal strength through repeated professional use. Mirror finish improves clean-up and helps resist surface corrosion over time. Permanently stamped size markings speed identification and improve toolbox organization. SKU: 759232. Built for professional technicians, this wrench is intended to hold up to heavy, routine use while maintaining reliable performance. Its durable construction and clearly marked sizing make it a practical choice for maintenance, repair, and general mechanical work where repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.