Shop GENIUS TOOLS
Create Account
15/16in High Polished Combination Wrench
- Mfr # 759230
- Zoro # G223582304
original price:Â $19.65 , new price: $17.69 , 9 percent off
new price:Â
$
17.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759230
- Zoro #
- G223582304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 15/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759230 Combination Wrench This 15/16in high-polished combination wrench is built for consistent fit, leverage, and long-term shop durability. With an overall length of 315mm (12.4 inches), it balances reach and control for demanding fastening and loosening tasks. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. The mirror finish helps keep the tool clean, while permanently stamped sizing supports faster identification in organized tool storage. Key Benefits 15/16in combination pattern covers common fastening needs with reliable engagement. 315mm (12.4in) length adds leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. High-polished mirror finish cleans easily and helps resist surface oxidation. Forged and heat treated construction supports heavy use without compromising strength. Size markings are stamped permanently for quick, accurate tool identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, it's engineered to perform over a lifetime of heavy use while staying easy to identify, maintain, and rely on in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.