Shop GENIUS TOOLS
Create Account
7/8in High Polished Combination Wrench
- Mfr # 759228
- Zoro # G523584602
product price:Â
$
17.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759228
- Zoro #
- G523584602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7/8 Inch Mirror Finish Durable Chrome Vanadium Steel - 759228 Professional Combination Wrench Built for daily shop work, this 7/8in high-polished combination wrench balances access, leverage, and long-term durability. The mirror finish helps with quick wipe-down after use, while the combination pattern gives you both open-end speed and box-end engagement in one tool. Manufactured from chromium-vanadium steel alloy and finished for corrosion resistance, it's designed to hold up under repeated torque cycles. The overall length is 295mm (11.61 inches), giving a practical reach without sacrificing control in tighter areas. Key Benefits 7/8 inch combination profile supports fast turning and secure box-end engagement. 295mm (11.61in) length provides leverage while staying manageable in tight spaces. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Forged and heat treated construction improves durability under heavy, repeated use. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and built for a lifetime of heavy use, this wrench combines durable metallurgy, clear identification, and a high-polish finish in a straightforward, workshop-ready tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.