Shop GENIUS TOOLS
Create Account
T-40 Tamperproof Star Screwdriver 255mmL
- Mfr # 508+7940
- Zoro # G223580447
product price:Â
$
14.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+7940
- Zoro #
- G223580447
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-40 Size 255mm Length Precision Drive Ergonomic Handle - 508+7940 Professional Hand Tool This T-40 tamperproof star screwdriver is built for controlled, accurate fastening where a secure fit matters. With an overall length of 255 mm and a soft, ergonomic handle, it balances reach and handling for consistent results on compatible fasteners. Constructed from high speed steel, it's designed for high strength, long-term durability, and anti-corrosive performance. The precision-machined tip helps maintain solid engagement, supporting smoother driving and fewer slips during use. Key Benefits T-40 tamperproof star tip supports secure engagement on compatible fasteners. 255 mm overall length balances reach, leverage, and controlled handling. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and reduces cam-out during fastening. Soft ergonomic handle improves grip comfort and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable professional hand-tool performance. SKU 508+7940 is designed for professional technicians who need a reliable precision-drive screwdriver for repeated, heavy use. The combination of high speed steel, an accurate machined tip, and an ergonomic soft handle supports consistent fastener control while maintaining durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.