Shop GENIUS TOOLS
Create Account
#4 Philips Screwdriver 320mmL
- Mfr # 595+1924
- Zoro # G623584151
original price:Â $15.72 , new price: $14.15 , 9 percent off
new price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1924
- Zoro #
- G623584151
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #4 Extra Long 320mm Length Heavy Duty Drive Ergonomic Handle - 595+1924 Professional Hand Tool This #4 Phillips screwdriver is built for demanding fastening work where extra reach and controlled torque matter. The 320mm overall length helps access recessed or hard-to-reach screws while maintaining stable handling. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability. A treated shaft supports heavy duty performance, and the hard impact plastic handle is shaped for an ergonomic, secure grip. Key Benefits #4 Phillips tip profile supports a secure fit for Philips screw engagement. Extra long 320mm overall length improves reach and leverage in tight areas. Chromium-vanadium steel alloy provides strength with anti-corrosive performance. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort and steady control. Meets or exceeds ANSI standards for consistent performance and reliability. Designed and made for professional technicians, this screwdriver is built to perform through repeated heavy use while maintaining dependable fit and feel. Its combination of a treated shaft, durable alloy construction, and ergonomic handle supports accurate driving with reduced hand fatigue over longer jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.