3/8in Hex Shank, 3/8in Hex Screwdriver Bit 88mmL
- Mfr # 3524
- Zoro # G323578863
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3524
- Zoro #
- G323578863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank, 3/8 Inch Drive, 88mm Length, Durable Construction - 3524 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit, controlled driving, and long-term durability in demanding shop environments. With a 3/8 inch hex shank, 3/8 inch drive compatibility, and an 88mm overall length, it balances reach and handling for everyday service work. Made from High Speed Steel and heat treated, the bit is designed to resist wear while maintaining core strength. Stamped size markings support fast identification during tool selection and organization. Key Benefits 3/8 inch hex shank and 3/8 inch drive for versatile tool compatibility. 88mm overall length supports reach while maintaining precise control during driving. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size markings allow permanent, quick identification for better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this bit is made to perform over a lifetime of heavy use without compromising reliability. SKU 3524 is a straightforward choice for maintaining consistent results, helping keep your tool set organized and your fastening work accurate across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.