Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 160mmL
- Mfr # 4750
- Zoro # G523580772
product price:Â
$
15.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4750
- Zoro #
- G523580772
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 160mm Length, Durable Steel Construction - 4750 Professional Hand Tool Bit This 10mm hex screwdriver bit is built for controlled, repeatable fastening where a stable 10mm hex shank and extended reach matter. The 160mm overall length helps you access fasteners in tighter layouts while maintaining alignment and leverage. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with strong inner core support for long-term professional use. The size is stamped for quick identification, supporting efficient tool organization in busy workspaces. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for consistent engagement. 160mm overall length balances reach and control in varied working spaces. High Speed Steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist degradation during routine shop conditions. Heat-treated design delivers a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. The combination of stamped sizing, High Speed Steel durability, and heat-treated strength supports reliable results across demanding service and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.