Shop GENIUS TOOLS
Create Account
5/8in Hex Shank, 5/8in Hex Screwdriver Bit 125mmL
- Mfr # 3640
- Zoro # G623581419
product price:Â
$
21.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3640
- Zoro #
- G623581419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank, 125mm Length, Durable Construction - 3640 Screwdriver Bit This 5/8 inch hex screwdriver bit is built for consistent fit and dependable torque transfer with a 5/8 inch hex shank. With an overall length of 125mm (4.92 inches), it provides reach while staying compact enough for controlled handling in professional tool setups. Made from High Speed Steel, it combines strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, helping keep bit inventories organized and easy to verify at a glance. Key Benefits 5/8 inch hex shank and 5/8 inch bit size for solid engagement. 125mm overall length (4.92 inches) balances reach and control. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding work environments. Heat-treated for a tough exterior and strong inner core performance. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 3640. The combination of durable materials, heat treatment, and clear markings supports reliable day-to-day service work and long-term tool accountability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.