Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/16in Wobble Hex Bit 125mmL
- Mfr # 5620
- Zoro # G123580998
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5620
- Zoro #
- G123580998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Hex Bit 5/16 Inch Hex Shank 125mm Length Durable Design - 5620 Professional Hex Bit Socket This professional hex bit socket is built for consistent fit and controlled access in demanding fastening work. It combines a 5/16in hex shank with a 5/16in wobble hex bit profile to help maintain engagement while working in tighter clearances. Constructed from High Speed Steel and heat treated for strength, it is designed for long service life in professional toolkits. Clear size stamping supports quick identification and cleaner tool organization. Key Benefits 5/16in hex shank pairs with 5/16in wobble hex bit for versatile fastening. 125mm overall length helps reach recessed or hard-to-access fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with strong inner core. Stamped size markings enable fast identification and improved tool organization. Meets or exceeds ANSI standards for quality and consistent performance. SKU: 5620. Designed for professional technicians and built for heavy use, this bit socket focuses on long-term reliability: durable materials, heat treatment for structural integrity, and permanent size stamping for faster selection during service work. The wobble hex bit feature supports slight angular movement without sacrificing secure engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.