Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 30mmL
- Mfr # 2150
- Zoro # G623578648
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2150
- Zoro #
- G623578648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 30mm Length, Precision Fit, Durable Construction - 2150 professional hex screwdriver bit This 10mm metric hex screwdriver bit is built for precise engagement with 10mm hex fasteners while using a 10mm hex shank. The compact 30mm (1.18 in.) overall length helps maintain control and access in tighter working areas where longer bits can feel cumbersome. Manufactured from High-Speed Steel, it delivers high strength and durability with anti-corrosive properties to support consistent performance over time. Permanent size stamping supports fast identification and clean tool organization, especially in mixed-bit storage. Key Benefits 10mm metric hex screwdriver bit provides a precise fit on 10mm fasteners. 10mm hex shank design supports secure engagement with compatible drivers. 30mm overall length improves control and access in confined spaces. High-Speed Steel construction offers high strength and long-term durability. Anti-corrosive properties help resist deterioration from regular shop exposure. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. Clear sizing, durable materials, and ANSI-aligned manufacturing make it a practical choice for repeatable, accurate hex-drive work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.