Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 160mmL
- Mfr # 3716
- Zoro # G323582655
product price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3716
- Zoro #
- G323582655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank 1/4 Inch Hex Drive 160mm Length Durable Steel - 3716, Professional Screwdriver Bit This professional screwdriver bit is built for controlled fastening with 1/4in hex shank compatibility and a 1/4in hex drive profile. The 160mm (6.3in) overall length helps reach recessed fasteners while maintaining stable engagement in common bit holders and drivers. Made from High Speed Steel and heat treated for a tough exterior and strong core, it's designed for long-term durability and resistance to corrosion. Size markings are stamped for fast identification when organizing and selecting bits on the job. Key Benefits 1/4in hex shank fits common bit holders, drivers, and tool systems. 1/4in hex drive profile supports consistent engagement and reduced slippage. 160mm (6.3in) length improves access to deeper or recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong inner core. Stamped size markings enable quick identification and better tool organization. SKU 3716 is engineered for professional technicians who need dependable performance under heavy use. The combination of heat treatment, High Speed Steel construction, and clearly stamped sizing supports repeatable results and easier workflow-whether the bit is used daily in a shop environment or kept as a reliable, long-lasting option in a field kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.