5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 36mmL
- Mfr # 700288
- Zoro # G823579131
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700288
- Zoro #
- G823579131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 36mm Length Precision Drive - 700288 Slotted Driver Bit This precision slotted bit is built for controlled fastening where a consistent fit and dependable torque transfer matter. With a 5/16in hex shank and a 1.2 x 8.0mm slotted profile, it's suited to professional hand tool and driver setups that demand repeatable results. Its compact 36mm overall length supports access in tighter work areas while maintaining stable engagement. The treated shaft and heavy-duty construction are designed to withstand tough applications and long service life, while meeting or exceeding ANSI standards. Key Benefits 5/16in hex shank provides secure retention and efficient torque transfer. 1.2 x 8.0mm slotted tip supports accurate fit for slotted fasteners. 36mm overall length helps access tight spaces without excess overhang. Treated shaft increases strength and durability for demanding applications. Heavy-duty design built to handle repeated professional use over time. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 700288. Add this bit when you need a compact, professional-grade slotted drive option designed for durability and consistent performance. The combination of a secure hex shank, short overall length, and treated shaft supports reliable results across repeated fastening tasks in day-to-day shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.