Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-27 223027 Star Screwdriver Bit 30mmL
- Mfr # 6227
- Zoro # G623584304
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6227
- Zoro #
- G623584304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable Construction - 6227, Star (Torx) Screwdriver Bit This T-27 star screwdriver bit is built for consistent fit and reliable torque transfer with a 5/16in hex shank drive. The 30mm overall length keeps the profile compact for controlled fastening where longer bits are unnecessary. Manufactured from High Speed Steel and heat treated for durability, it's designed for professional technicians who need a bit that holds up under repeated use while remaining easy to identify in a busy tool setup. Key Benefits T-27 (223027) star screwdriver bit for accurate fastener engagement and control. 5/16in hex shank drive fits compatible drivers for secure, stable bit retention. 30mm (1.18in) overall length supports work in tight spaces and short reach. High Speed Steel construction provides high strength and anti-corrosive properties. Heat-treated exterior and core improve toughness for long-term professional use. Permanently stamped size markings simplify identification and tool organization. Designed and made for professional-grade service, this bit combines stamped sizing for quick selection with a durable High Speed Steel build. Heat treatment adds a tough exterior and strong inner core, helping the bit maintain performance over a lifetime of heavy use while meeting ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.