Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 56mmL
- Mfr # 3316
- Zoro # G623583055
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3316
- Zoro #
- G623583055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 56mm Length, Durable Steel Construction - 3316, Screwdriver Bit This 56mm screwdriver bit is built for consistent fit and controlled driving with 1/4in hex shank and 1/4in hex drive compatibility. It's designed for technicians who need a compact, durable bit that holds up under frequent use while staying easy to identify in a busy tool set. Manufactured from High Speed Steel and heat treated, it delivers a tough exterior with strong inner core performance. Anti-corrosive properties help resist wear over time, and permanently stamped sizing supports faster organization and fewer mix-ups on the job. Key Benefits 1/4in hex shank and 1/4in hex drive for broad compatibility. 56mm (2.2in) overall length balances access, control, and durability. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help protect the bit in demanding work environments. Heat-treated design provides tough exterior and strong inner core performance. Size markings are stamped for permanent, quick identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its clearly stamped identification, heat-treated build, and High Speed Steel durability help maintain consistent results across repeated fastening tasks without compromising organization or longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.