5/16in Hex Shank, 5/16in Wobble Hex Bit 200mmL
- Mfr # 5820
- Zoro # G423584450
product price:Â
$
12.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5820
- Zoro #
- G423584450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Hex Shank Wobble Style 200mm Length Durable Steel Drive - 5820 Professional Hex Bit Socket This professional hex bit socket is built around a 5/16in hex shank and a 5/16in wobble-style hex bit to help maintain engagement while working at slight angles. The 200mm (7.87in) overall length adds reach for fastening points that are recessed or difficult to access. Manufactured from High Speed Steel and heat treated for strength, it combines a tough exterior with a durable inner core. The size is stamped directly on the tool for quick identification and long-term organization in a busy tool set. Key Benefits 5/16in hex shank with wobble-style hex bit for secure, stable engagement. 200mm (7.87in) overall length improves access in tight or recessed areas. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior and strong inner core. Size stamping enables permanent, easy identification for faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade service environments, this hex bit socket focuses on longevity, identification, and dependable fit. With its extended length, wobble capability, and heat-treated High Speed Steel build, it supports repeated heavy use while maintaining the durability and corrosion resistance expected in a long-term hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.