Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Pentacle Bit 30mmL
- Mfr # 5027
- Zoro # G323584451
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5027
- Zoro #
- G323584451
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-27 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5027, Professional Screwdriver Bit This T-27 pentacle screwdriver bit is built for precise, repeatable driving with a standard 1/4in hex shank. The 30mm (1.18in) overall length supports controlled work in compact spaces while staying easy to handle in professional setups. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core for long-term durability. Permanently stamped sizing helps keep bit sets organized and reduces time spent searching for the correct size. Key Benefits T-27 pentacle tip and 1/4in hex shank for consistent fit. 30mm (1.18in) overall length balances access, control, and compact storage. High Speed Steel construction provides high strength and anti-corrosive protection. Heat-treated design delivers a durable exterior and reinforced inner core strength. Stamped size marking stays readable for fast identification and tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed for professional technicians and demanding daily use, this bit focuses on durability, clear size identification, and reliable standards compliance. Its High Speed Steel build and heat treatment help maintain performance over time, while the compact 30mm length supports controlled driving without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.