Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Bit Socket 110mmL
- Mfr # 316+3532
- Zoro # G923583397
product price:Â
$
16.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316+3532
- Zoro #
- G923583397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size, 3/8 Inch Drive, 110mm Length, Durable Construction - 316+3532 Hex Bit Socket This 3/8in drive hex bit socket is built for controlled fastening where a 1/2in hex bit is required and extra reach helps access recessed hardware. With an overall length of 110mm (4.33in), it balances reach and stability for consistent engagement. Constructed from high speed steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports faster identification during tool organization and reduces downtime when switching sizes. Key Benefits 1/2in hex bit socket size supports common hex fastener applications. 3/8in drive fits standard ratchets and extensions for versatile setups. 110mm (4.33in) overall length helps reach deeper or recessed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings improve organization and quick identification. Securely attached yet interchangeable design supports reliable professional technician use. Meets or exceeds ANSI standards for dependable shop-grade performance expectations. Designed for professional-grade service work, this hex bit socket is made to handle rigorous, repeated use while maintaining fit and identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.