Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 125mmL
- Mfr # 7610
- Zoro # G223579540
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610
- Zoro #
- G223579540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 7610 Professional Screwdriver Bit SKU: 7610. This T-10 star screwdriver bit is built for precision fastening with a 1/4 inch hex shank and an overall length of 125mm (4.92 inches). The extended length helps reach fasteners while maintaining controlled engagement for detailed work. Manufactured from High Speed Steel, it balances strength and durability with anti-corrosive properties. Heat treatment adds a tough exterior and a strong inner core, and the stamped size marking supports quick identification during tool organization. Key Benefits T-10 star profile with 1/4 inch hex shank for secure tool fitment. 125mm (4.92 inches) overall length supports reach and controlled fastening. High Speed Steel construction for strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and superior inner core strength. Permanently stamped size marking simplifies fast bit selection and organization. Meets or exceeds American National Standards Institute (ANSI) standards for performance. Designed for professional technicians and heavy-use environments, this bit focuses on consistent fit, durability, and easy identification on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.