1/4in Hex Shank, T-27 Tamperproof Star Bit 56mmL
- Mfr # 7327
- Zoro # G723581432
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7327
- Zoro #
- G723581432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-27 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7327, Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for controlled, accurate driving with a T-27 profile and a 1/4in hex shank. The 56mm overall length helps balance reach and handling, supporting consistent engagement on fasteners where precise fit matters. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for professional-grade durability. Size markings are stamped for fast identification during setup and tool organization. Key Benefits T-27 tamperproof star bit profile supports secure engagement on compatible screws. 1/4in hex shank fits standard bit holders and many driver tools. 56mm overall length offers a practical balance of reach and control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings provide permanent, easy identification for faster organization. SKU 7327 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its material choice, heat treatment, and clear size identification make it a reliable addition to a precision bit selection where consistent fit and long-term durability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.