Shop GENIUS TOOLS
Create Account
41mm Hex Shank, 46mm Hex Screwdriver Bit
- Mfr # 3046
- Zoro # G723581463
product price:Â
$
32.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3046
- Zoro #
- G723581463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 46mm Size, 41mm Hex Shank, Durable Steel Construction, Precision Fit - 3046 Professional Screwdriver Bit This professional screwdriver bit is built around a 41mm hex shank and a 46mm hex screwdriver bit profile for secure, consistent engagement. With a 65mm overall length, it balances access and control for everyday shop use where reliable fit matters. Manufactured from High Speed Steel and heat treated for durability, it is designed for long service life under heavy use. Anti-corrosive properties help it resist deterioration, while stamped sizing supports quick identification in tool storage and on the job. Key Benefits 41mm hex shank and 46mm hex bit profile for dependable fit. 65mm overall length supports controlled handling and practical reach. High Speed Steel construction provides strength with anti-corrosive performance. Heat-treated design improves exterior toughness and inner core durability. Size is stamped for fast, permanent identification during tool organization. Meets or exceeds ANSI standards for professional performance expectations. Designed and made for professional technicians, this bit focuses on precision fit, durable steel construction, and easy size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.