Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 125mmL
- Mfr # 6670
- Zoro # G223584216
original price:Â $15.26 , new price: $13.73 , 10 percent off
new price:Â
$
13.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6670
- Zoro #
- G223584216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 125mm Length Durable S2 Steel - 6670, Professional Screwdriver Bit SKU: 6670. This star (T-70) screwdriver bit is built for professional toolboxes where consistent fit and long-term durability matter. It features a 14mm hex shank and an overall length of 125mm (4.92 inches) for added reach while maintaining control. Designed for heavy use, the bit is heat treated to deliver a tough outer surface with a strong inner core. Size markings are stamped directly on the bit for quick identification and cleaner tool organization during busy work. Key Benefits T-70 star drive profile supports secure engagement and reduced cam-out risk. 14mm hex shank provides a stable fit for compatible holders and tools. 125mm (4.92-inch) overall length improves access without sacrificing control. Heat-treated construction creates a durable exterior and reinforced core strength. High Speed Steel offers high strength, durability, and anti-corrosive properties. Permanently stamped size marking speeds identification and supports tool organization. Made for professional technicians, this bit is intended to stand up to repeated service work while keeping identification simple and performance consistent. The combination of stamped sizing, ANSI alignment, and durable steel construction helps support reliable results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.