Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 56mmL
- Mfr # 2350
- Zoro # G923581324
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2350
- Zoro #
- G923581324
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 56mm Length, Durable Construction - 2350, Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit and dependable torque transfer with a 10mm hex shank and 10mm hex bit profile. With a compact 56mm (2.2 in.) overall length, it suits tight work areas while maintaining stable control during installation and removal. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for long service life in demanding tool kits. Permanently stamped size markings support fast identification and better organization in drawers, cases, or on the bench. Key Benefits 10mm hex shank and 10mm hex bit profile for secure engagement. 56mm (2.2 in.) overall length supports access in compact spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for tough outer surface and strong inner core. Sizes are permanently stamped for quick identification and organized storage. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 2350 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of High Speed Steel, heat treatment, and clear size markings helps reduce downtime from premature wear and improves workflow when selecting the correct bit for the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.