Shop GENIUS TOOLS
Create Account
1/4in Dr. PZ 3 Posidriv Screwdriver Bit 45mmL
- Mfr # 208+1213
- Zoro # G823580113
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1213
- Zoro #
- G823580113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver Bit PZ3 1/4 Inch Drive 1.7 Inch (45mm) Length Durable Steel - 208+1213 Posidriv Bit Socket This 1/4in drive PZ3 Posidriv screwdriver bit socket is built for consistent fit and controlled fastening. With an overall length of 45mm (1.77in), it balances access and stability while maintaining compatibility with standard 1/4in drive tool setups. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Clear size stamping supports quick identification and organized storage in professional toolboxes. Key Benefits 1/4in drive PZ3 Posidriv bit socket for secure, repeatable fastener engagement. 45mm (1.77in) overall length supports access without sacrificing control. High Speed Steel construction for strength, durability, and anti-corrosive performance. Stamped size marking provides permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+1213 is designed for professional-grade service where reliability matters. The durable steel build, standardized fit, and permanently stamped markings help reduce downtime when moving between tasks, while the ANSI-aligned quality targets consistent performance under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.