Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Tamperproof Star Bit 160mmL
- Mfr # 7750
- Zoro # G523579479
original price:Â $10.16 , new price: $9.14 , 10 percent off
new price:Â
$
9.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7750
- Zoro #
- G523579479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-50 Size 5/16 Inch Hex Shank 160mm Length Durable S2 Steel Drive - 7750 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners, combining a T-50 tamperproof star tip with a 5/16in hex shank for secure drive tool fitment. The 160mm (6.3in) overall length helps when extra reach is needed around recessed or hard-to-access fasteners. Designed for professional technicians, the bit is heat treated for a tough exterior and strong inner core. Sizes are stamped for fast, permanent identification, supporting better tool organization in busy shops and service carts. Key Benefits T-50 tamperproof star bit helps fit security-style star fasteners accurately. 5/16in hex shank provides a stable connection to compatible drivers and holders. 160mm (6.3in) overall length improves access to deep or recessed fasteners. Heat-treated construction delivers durable exterior wear resistance and strong core strength. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings support quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable shop and field performance. Engineered for long-term heavy use, this bit pairs durable high-speed steel with heat treatment to maintain strength over repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.