Shop GENIUS TOOLS
Create Account
16mm L-Shaped Hex Wrench 295mmL
- Mfr # 572916L
- Zoro # G823583817
original price:Â $20.36 , new price: $18.32 , 10 percent off
new price:Â
$
18.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572916L
- Zoro #
- G823583817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 16mm Metric Extra Long 295mm Durable Steel - 572916L Professional Hand Tool This 16mm L-shaped hex wrench is built for controlled torque and reliable access in tight or recessed fastener locations. The extra-long 295mm length supports added leverage while keeping handling straightforward for professional technicians and demanding shop work. Constructed from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties. Heat treatment via oil quenching creates a tough exterior and strong inner core, and the stamped size marking helps keep tool identification fast and consistent during service tasks. Key Benefits 16mm metric L-shaped hex key provides stable engagement on hex fasteners. Extra-long 295mm length improves reach and leverage in restricted spaces. Overall length 300mm (11.81 inches) for increased turning control and torque. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size marking speeds identification and supports better tool organization. Designed for professional-grade performance, this hex wrench focuses on durability, identification, and consistent strength under heavy use. The material choice, heat-treat process, and standards compliance help ensure dependable service life, while the long format supports the leverage and access technicians often need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.