Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2mm Hex Screwdriver Bit 88mmL
- Mfr # 2522
- Zoro # G323579020
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2522
- Zoro #
- G323579020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 2522, Professional Hex Screwdriver Bit This 2mm hex screwdriver bit is built for precision work where consistent fit and controlled driving matter. It features a 1/4in hex shank for broad compatibility and an overall length of 88mm (3.46 inches) to help reach fasteners with better clearance. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, it's designed for professional technicians who rely on long-term performance. Size markings are stamped for quick identification and organized storage. Key Benefits 2mm hex screwdriver bit with 1/4in hex shank for secure driving. 88mm (3.46 inch) overall length supports access and controlled reach. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 2522. Designed and made for heavy, repeat use, this bit balances precise sizing with durable steel performance. Clear markings reduce downtime when selecting the correct size, while the heat-treated High Speed Steel build helps maintain reliable strength and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.