Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 0 - PH 1 Reversible blade
- Mfr # 502201
- Zoro # G223583417
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502201
- Zoro #
- G223583417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH0-PH1 1/4 Inch Hex Shank Dual-Ended Precision Drive - 502201, Reversible Screwdriver Blade This reversible screwdriver blade is designed for precision fastening where PH0 and PH1 Phillips sizes are required. The dual-ended blade format helps reduce tool changes, while the 1/4in hex shank fits common handles and bit holders for consistent engagement. Built from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A treated shaft supports heavy-duty durability and long-term reliability in professional toolboxes and demanding shop environments. Key Benefits Dual-ended PH0/PH1 reversible blade supports fast switching between Phillips sizes. 1/4in hex shank provides secure fit with compatible drivers and holders. 180mm overall length balances reach and control in tight or accessible areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases toughness for heavy-duty applications and repeated daily use. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 502201 is a practical choice for technicians who need a reversible Phillips precision drive blade with a standard 1/4in hex shank. Its durable construction, ANSI-aligned quality, and corrosion-resistant material make it well-suited for long service life under regular, demanding use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.