Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 160mmL
- Mfr # 1792
- Zoro # G523579271
product price:Â
$
19.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1792
- Zoro #
- G523579271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 160mm Length Precision Drive Durable Steel - 1792 Professional Screwdriver Bit This slotted screwdriver bit is built for professional precision drive work where fit, reach, and durability matter. It features a 10mm hex shank with a 2.0 x 12.0mm slotted tip and an overall length of 160mm (6.3 inches) to help access fasteners in tighter or recessed locations. Made from High Speed Steel, the bit is designed for high strength and durability while offering anti-corrosive properties. Size markings are stamped for quick identification and consistent tool organization in busy shop environments. Key Benefits 10mm hex shank delivers secure drive engagement and consistent power transfer. 2.0 x 12.0mm slotted tip supports accurate fit for slotted fasteners. 160mm overall length improves reach and control in confined spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design adds tough exterior with superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 1792.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.