Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T50 Tamperproof Star Bit 88mmL
- Mfr # 7550
- Zoro # G223583127
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7550
- Zoro #
- G223583127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T50 Size, 5/16 Inch Hex Shank Drive, 88mm Length, Durable S2 Steel Construction - 7550 Professional Screwdriver Bit This tamperproof T50 star screwdriver bit is built for consistent fit and dependable torque transfer in professional hand tool setups. The 5/16 inch hex shank helps it seat securely in compatible drivers, while the 88mm overall length provides practical reach for fasteners set slightly deeper. Made from high-speed steel for strength and anti-corrosive performance, the bit is heat treated to combine a tough exterior with a strong inner core. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T50 tamperproof star bit profile supports secure engagement on matching fasteners. 5/16 inch hex shank drive offers stable fit in compatible bit holders. 88mm overall length (3.46 inches) improves access in tighter working areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance with a strong inner core. Stamped size markings enable fast identification and better tool organization over time. Designed for heavy, repeat-use environments, this bit matches the expectations of professional technicians who need reliable performance across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.