3/4in Hex Shank, 3/4in Hex Screwdriver Bit 200mmL
- Mfr # 3848
- Zoro # G823581509
product price:Â
$
35.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3848
- Zoro #
- G823581509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/4 Inch Hex Shank, 3/4 Inch Drive, 200mm Length, Durable Steel Construction - 3848, Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for controlled torque transfer and dependable fitment in demanding service work. With a 3/4in hex shank and 3/4in hex screwdriver bit profile, it's designed to pair with compatible drive tools while providing added reach for access in tight or recessed areas. Constructed from high speed steel and heat treated for strength, it's made to withstand repeated use while supporting shop organization through permanently stamped size markings. Key Benefits 3/4in hex shank and 3/4in bit profile for secure engagement. 200mm overall length (7.87 inches) helps reach recessed fasteners more easily. High speed steel construction supports strength, durability, and anti-corrosive resistance. Heat treated to deliver a tough exterior with a strong internal core. Permanently stamped size markings improve identification and tool organization in storage. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 3848 is suited for technicians who prioritize consistent fit, clear size identification, and long-term durability in a hex screwdriver bit. Its combination of high speed steel, heat treatment, and ANSI-compliant build quality supports reliable day-to-day use in professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.