Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-40 Star Screwdriver Bit 88mmL
- Mfr # 6540
- Zoro # G023581026
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6540
- Zoro #
- G023581026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-40 Size 1/4 Inch Hex Shank 88mm Length Durable S2 Steel Drive - 6540, Star/Torx Screwdriver Bit This T-40 star screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 88mm overall length helps provide reach while maintaining stability during installation and removal tasks. Constructed from high speed steel with anti-corrosive properties, it is heat treated to balance a tough exterior with core strength. Size markings are stamped for quick identification and easier tool organization. Key Benefits T-40 star screwdriver bit profile supports accurate engagement and reduced slippage. 1/4in hex shank fits standard bit holders and compatible driving tools. 88mm overall length balances reach and control in tight or recessed areas. High speed steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong internal core. Permanently stamped size marking speeds selection and supports clean tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU: 6540.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.