10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 88mmL
- Mfr # 1592
- Zoro # G923579284
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1592
- Zoro #
- G923579284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 88mm Length Durable Steel Construction - 1592 Slotted Screwdriver Bit This slotted screwdriver bit is built for professional hand tool setups that require consistent fit and repeatable results. It combines a 10mm hex shank with a 2.0 x 12.0mm slotted profile and an overall length of 88mm (3.46 inches) for controlled engagement and practical reach. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior with a strong inner core, while permanently stamped sizing helps keep your tool organization clear and efficient. Key Benefits 10mm hex shank provides secure drive engagement with compatible hand tools. 2.0 x 12.0mm slotted bit profile supports accurate fit and consistent fastening. 88mm overall length balances reach and control in tight or open areas. High Speed Steel construction delivers strength, durability, and anti-corrosive resistance. Heat-treated design improves exterior toughness and inner core strength for longevity. Permanently stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 1592.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.