Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Stubby Reversible Ratchet
- Mfr # 380370
- Zoro # G823580465
original price:Â $37.47 , new price: $33.72 , 10 percent off
new price:Â
$
33.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380370
- Zoro #
- G823580465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stubby Ratchet 3/8 Inch Drive 72 Teeth Compact Design - 380370, Professional Ratchet This 3/8in drive stubby ratchet is built for controlled fastener work where space is limited. The compact 100mm (3.94in) overall length and reversible, 72-tooth mechanism help keep movement precise while maintaining a durable, all-metal handle feel. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, it's designed for professional technicians and long-term shop use. Clear, permanently stamped markings support quick identification during tool setup and organization. Key Benefits 72-tooth reversible ratchet supports efficient fastening in tight working clearances. Compact 100mm (3.94in) length improves access in confined engine bays. 3/8in inch drive size fits common sockets for professional service tasks. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Metal handle construction delivers a solid feel for repeated daily use. Permanently stamped size markings simplify identification and tool organization. Designed for installation and removal of stud bolts, this stubby ratchet is a practical choice when a full-length handle won't fit. It balances compact reach with professional-grade durability, making it a reliable addition to a technician's hand-tool lineup (SKU: 380370).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.